- Cone Bearing
- 2.165 in Inside Diameter
- 1.142 in Cone Width
| Dynamic Load Rating | 24100 lbf |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.3 in |
| Factor | 1.79 |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 2.52 |
| Static Load Rating [Max] | 32500 lbf |
| Shaft Shoulder Diameter - V (MIN) | 2.44 |
| Cone Width | 1.142 in |
| Bearing Type | Cone |
| I.D. | 2.165 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Weight | 0.86 LB |
| EAN or UPC | 4547359480184 |

