- Cone & Cup Bearing
- 55 mm Inside Diameter
- 95 mm Outside Diameter
- 29 mm Width
| Shaft Shoulder Diameter - U (MIN) | 64 |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - Z (MAX) | 85 |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Width Across Cups | 29 |
| Cone No. | JM207049 |
| Cup No. | JM207010 |
| I.D. | 55 mm |
| Inner Ring Width | 29 mm |
| Outer Ring Width | 23.5 mm |
| Bearing Type | Cone & Cup |
| Tolerance | Class N |
| Shaft Shoulder Diameter - V (MIN) | 62 |
| Load Center | -7.6 mm |
| O.D. | 95 mm |
| Housing Shoulder Diameter - X (MAX) | 91 |
| Static Load Rating [Max] | 32500 lbf |
| Fillet Radius | 2.5 mm |
| Inside Fillet Radius | 1.5 mm |
| Factor | 1.79 |
| Material | Case Carburized Steel |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Dynamic Load Rating | 24100 lbf |
| Weight | 1.808 LB |
| EAN or UPC | 4547359480214 |

