- Cup Bearing
- 3.74 in Outside Diameter
- 0.925 in Cup Width
| Housing Fillet Radius [Max] | 0.1 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 3.58 |
| Cup Width | 0.925 in |
| Housing Shoulder Diameter - Z (MAX) | 3.35 |
| Bearing Type | Cup |
| Origin | Cups |
| Bearing Width | 1.189 in |
| Weight | 0.617 LB |
| EAN or UPC | 4547359480153 |

