- Cone Bearing
- 1.969 in Inside Diameter
- 1.102 in Cone Width
| Static Load Rating [Max] | 31500 lbf |
| Material | Case Carburized Steel |
| I.D. | 1.969 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.29 in |
| Bearing Type | Cone |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Cone Width | 1.102 in |
| Dynamic Load Rating | 23800 lbf |
| Factor | 1.82 |
| Shaft Fillet Radius [Max] | 0.200 in |
| Weight | 1.164 LB |
| EAN or UPC | 4547359480139 |

