- Cone & Cup Bearing
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 26 mm Width
| Inner Ring Width | 25 mm |
| Dynamic Load Rating | 24100 lbf |
| Housing Shoulder Diameter - Z (MAX) | 98 |
| Width Across Cups | 26 |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Inside Fillet Radius | 1 mm |
| Enclosure | Open |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Factor | 1.23 |
| Outer Ring Width | 20.5 mm |
| Static Load Rating [Max] | 38500 lbf |
| Tolerance | Class N |
| Cup No. | JLM813010 |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone & Cup |
| Fillet Radius | 2.5 mm |
| Housing Shoulder Diameter - X (MAX) | 105 |
| Cone No. | JLM813049 |
| O.D. | 110 mm |
| I.D. | 70 mm |
| Shaft Shoulder Diameter - U (MIN) | 78 |
| Bore Type | Round Bore |
| Load Center | 0.3 mm |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - V (MIN) | 77 |
| Weight | 1.944 LB |
| EAN or UPC | 4547359479744 |

