- Cone Bearing
- 1.772 in Inside Diameter
- 0.945 in Cone Width
| Dynamic Load Rating | 12900 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Factor | 1.41 |
| Load Center | -0.09 in |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| I.D. | 1.772 in |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 16500 lbf |
| Cone Width | 0.945 in |
| Bore Type | Round Bore |
| Weight | 0.6 LB |
| EAN or UPC | 4547359479485 |

