- Cup Bearing
- 3.071 in Outside Diameter
- 0.591 in Cup Width
| Bearing Width | 1.626 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Cup Width | 0.591 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.09 in |
| Weight | 0.292 LB |
| EAN or UPC | 4547359479461 |
| Bearing Width | 1.626 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Cup Width | 0.591 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.09 in |
| Weight | 0.292 LB |
| EAN or UPC | 4547359479461 |