- Cone & Cup Bearing
- 50 mm Inside Diameter
- 82 mm Outside Diameter
- 21.5 mm Width
| Cup No. | JLM104910 |
| Inner Ring Width | 21.5 mm |
| Load Center | -5.3 mm |
| Shaft Shoulder Diameter - U (MIN) | 60 |
| Inch/Metric | Metric |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 76 |
| Dynamic Load Rating | 15600 lbf |
| Inside Fillet Radius | 3 mm |
| Enclosure | Open |
| I.D. | 50 mm |
| Cone No. | JLM104948 |
| Factor | 1.97 |
| Tolerance | Class N |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone & Cup |
| Fillet Radius | 0.5 mm |
| Shaft Shoulder Diameter - V (MIN) | 55 |
| Width Across Cups | 21.5 |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Housing Shoulder Diameter - X (MAX) | 78 |
| Outer Ring Width | 17 mm |
| Oil Hole | w/o Oil Hole |
| O.D. | 82 mm |
| Static Load Rating [Max] | 21100 lbf |
| Weight | 0.92 LB |
| EAN or UPC | 4547359479287 |

