- Cup Bearing
- 3.228 in Outside Diameter
- 0.669 in Cup Width
| Housing Fillet Radius [Max] | 0.02 in |
| Cup Width | 0.669 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Bearing Width | 0.847 in |
| Weight | 0.341 LB |
| EAN or UPC | 4547359814590 |
| Housing Fillet Radius [Max] | 0.02 in |
| Cup Width | 0.669 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Bearing Width | 0.847 in |
| Weight | 0.341 LB |
| EAN or UPC | 4547359814590 |