- Cone & Cup Bearing
- 95 mm Inside Diameter
- 135 mm Outside Diameter
- 20 mm Width
| Bearing Type | Cone & Cup |
| Material | Case Carburized Steel |
| Width Across Cups | 20 |
| I.D. | 95 mm |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| O.D. | 135 mm |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Fillet Radius | 2.5 mm |
| Inside Fillet Radius | 5 mm |
| Cup No. | JL819310 |
| Outer Ring Width | 14 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 20 mm |
| Cone No. | JL819349 |
| Tolerance | Class 4 |
| Inch/Metric | Metric |
| Weight | 1.843 LB |
| EAN or UPC | 4550253070221 |

