- Cone Bearing
- 3.74 in Inside Diameter
- 0.787 in Cone Width
| Bore Type | Round Bore |
| Cone Width | 0.787 in |
| I.D. | 3.74 in |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.200 in |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Weight | 1.27 LB |
| EAN or UPC | 4547359664393 |

