- Cup Bearing
- 5.315 in Outside Diameter
- 0.551 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.1 in |
| Bearing Width | 0.82 in |
| Cup Width | 0.551 in |
| Bearing Type | Cup |
| Weight | 0.573 LB |
| EAN or UPC | 4547359664386 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.1 in |
| Bearing Width | 0.82 in |
| Cup Width | 0.551 in |
| Bearing Type | Cup |
| Weight | 0.573 LB |
| EAN or UPC | 4547359664386 |