- Cone & Cup Bearing
- 38 mm Inside Diameter
- 63 mm Outside Diameter
- 17 mm Width
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Tolerance | Class K |
| Bore Type | Round Bore |
| I.D. | 38 mm |
| Cup No. | JL69310 |
| Housing Shoulder Diameter - Z (MAX) | 56 |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - V (MIN) | 42.5 |
| Static Load Rating [Max] | 11800 lbf |
| Inner Ring Width | 17 mm |
| Load Center | -2.3 mm |
| Cone No. | JL69349 |
| Outer Ring Width | 13.5 mm |
| O.D. | 63 mm |
| Factor | 1.44 |
| Bearing Type | Cone & Cup |
| Width Across Cups | 17 |
| Housing Shoulder Diameter - X (MAX) | 60 |
| Dynamic Load Rating | 8650 lbf |
| Fillet Radius | 1.5 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Shaft Shoulder Diameter - U (MIN) | 49 |
| Temperature Range [Max] | 250 °F |
| Weight | 0.454 LB |
| EAN or UPC | 4547359480047 |

