- Cone Bearing
- 1.378 in Inside Diameter
- 0.727 in Cone Width
| Static Load Rating [Max] | 10700 lbf |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Cone Width | 0.727 in |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.080 in |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| I.D. | 1.378 in |
| Origin | Cones |
| Factor | 1.44 |
| Dynamic Load Rating | 8000 lbf |
| Weight | 0.287 LB |
| EAN or UPC | 4547359479928 |

