- Cone & Cup Bearing
- 32 mm Inside Diameter
- 53 mm Outside Diameter
- 15 mm Width
| Static Load Rating [Max] | 4750 lbf |
| Cone No. | JL26749 |
| Bore Type | Round Bore |
| Cup No. | JL26710 |
| Inner Ring Width | 15 mm |
| Inch/Metric | Metric |
| I.D. | 32 mm |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Factor | 1.80 |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 1.3 mm |
| Tolerance | Class K |
| Dynamic Load Rating | 5400 lbf |
| Fillet Radius | 1.3 mm |
| Outer Ring Width | 11.5 mm |
| O.D. | 53 mm |
| Width Across Cups | 14.5 |
| No. of Rows | 1 |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - X (MAX) | 1040 |
| Weight | 0.279 LB |
| EAN or UPC | 4547359479898 |

