- Ball Bearing Insert
- Round Bore, Metric Type
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- Standard-Duty
| Seal Material | Nitrile Rubber |
| Overall Width | 38.9 mm |
| Bore Type | Round Bore, Metric Type |
| Center of Bearing to Back of Inner Ring | 9.5 mm |
| Ball Material | Steel |
| O.D. | 72 mm |
| Temperature Range [Max] | 250 °F |
| Lubrication | Non-Relubricatable |
| Dynamic Load Rating | 5800 lbf |
| Duty | Standard-Duty |
| Fillet Radius | 1.5 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 19 mm |
| Inner Ring Width | 25.4 mm |
| Enclosure | Double Sealed |
| Outer Ring | Spherical |
| Material | Through Hardened Steel |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 4200 rpm |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Basic Outer Ring | 207 |
| Length Through Bore | 38.9 mm |
| I.D. | 35 mm |
| Static Load Rating [Max] | 3450 lbf |
| Weight | 1.102 LB |
| EAN or UPC | 4547359479843 |

