- Cone Bearing
- 1.969 in Inside Diameter
- 1.417 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 2.72 |
| Dynamic Load Rating | 35000 lbf |
| Factor | 1.23 |
| Bore Type | Round Bore |
| I.D. | 1.969 in |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 2.48 |
| Load Center | -0.29 in |
| Shaft Fillet Radius [Max] | 0.120 in |
| Static Load Rating [Max] | 50000 lbf |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Cone Width | 1.417 in |
| Weight | 2.205 LB |
| EAN or UPC | 4547359653090 |

