- Cup Bearing
- 9.055 in Outside Diameter
- 1.221 in Cup Width
| Bearing Type | Cup |
| Origin | Cones |
| Housing Shoulder Diameter - X (MAX) | 8.82 |
| Cup Width | 1.221 in |
| Housing Shoulder Diameter - Z (MAX) | 8.54 |
| Bearing Width | 1.598 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.1 in |
| Weight | 1.243 LB |
| EAN or UPC | 4547359478938 |

