- Cup Bearing
- 6.102 in Outside Diameter
- 1.398 in Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 5.83 |
| Origin | Cups |
| Bearing Width | 1.803 in |
| Housing Shoulder Diameter - Z (MAX) | 5.51 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.1 in |
| Cup Width | 1.398 in |
| Weight | 0.794 LB |
| EAN or UPC | 4547359478846 |

