- Cone & Cup Bearing
- 75 mm Inside Diameter
- 140 mm Outside Diameter
- 51 mm Width
| Static Load Rating [Max] | 105000 lbf |
| Outer Ring Width | 42 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Cup No. | JH415610 |
| Housing Shoulder Diameter - X (MAX) | 139 |
| Factor | 1.66 |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 51 mm |
| Material | Case Carburized Steel |
| O.D. | 140 mm |
| Shaft Shoulder Diameter - U (MIN) | 94 |
| Load Center | -14.2 mm |
| Shaft Shoulder Diameter - V (MIN) | 89 |
| I.D. | 75 mm |
| Inch/Metric | Metric |
| Inside Fillet Radius | 3 mm |
| Dynamic Load Rating | 71000 lbf |
| Fillet Radius | 2.5 mm |
| Tolerance | Class N |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - Z (MAX) | 129 |
| Cone No. | JH415647 |
| No. of Rows | 1 |
| Width Across Cups | 51 |
| Weight | 8.41 LB |
| EAN or UPC | 4547359081930 |

