- Cup Bearing
- 5.906 in Outside Diameter
- 1.496 in Cup Width
| Housing Fillet Radius [Max] | 0.1 in |
| Cup Width | 1.496 in |
| Bearing Width | 1.885 in |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 5.28 |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 5.59 |
| Weight | 1.243 LB |
| EAN or UPC | 4547359479089 |

