- Cone Bearing
- 2.559 in Inside Diameter
- 1.516 in Cone Width
| I.D. | 2.559 in |
| Factor | 1.78 |
| Cone Width | 1.516 in |
| Shaft Shoulder Diameter - V (MIN) | 3.15 |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 63000 lbf |
| Dynamic Load Rating | 45000 lbf |
| Load Center | -0.42 in |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 3.15 |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.120 in |
| Weight | 28.572 LB |
| EAN or UPC | 4547359479065 |

