- Cup Bearing
- 4.724 in Outside Diameter
- 1.26 in Cup Width
| Origin | Cups |
| Bearing Type | Cup |
| Bearing Width | 1.598 in |
| Housing Shoulder Diameter - X (MAX) | 4.49 |
| Housing Fillet Radius [Max] | 0.1 in |
| Material | Case Carburized Steel |
| Cup Width | 1.26 in |
| Housing Shoulder Diameter - Z (MAX) | 4.21 |
| Weight | 1.437 LB |
| EAN or UPC | 4547359479041 |

