Skip to content Skip to navigation menu
Standard-Duty Ball Bearing Insert

JELS205-100D1NR

Standard-Duty Ball Bearing Insert
Item #104081150
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 1 in Inside Diameter
  • 2.047 in Outside Diameter
  • Standard-Duty
  • Eccentric Locking Collar
+ Show More + Show Less
Standard-Duty Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 1 in Inside Diameter
  • 2.047 in Outside Diameter
  • Standard-Duty
Bore Type Round Bore, Inch Type
Radial Internal Clearance CN
Basic Outer Ring 205
Duty Standard-Duty
Seal Type Contact Seals
Overall Width 1.221 in
Enclosure Double Sealed
Inner Ring Width 0.847 in
Outer Ring Width 0.591 in
I.D. 1 in
Seal Material Nitrile Rubber
Collar No. EL205
Lubrication Relubricatable
Material Through Hardened Steel
O.D. 2.047 in
Ball Material Steel
Collar O.D. 1.496 in
Snap Ring With Snap Ring
Radius 0.024 in
Bearing Type Ball Bearing
Screw Size 1/4-28 UNF
Collar Width 0.532 in
Inside Ring Type Narrow
Fillet Radius 0.039 in
Screw Distance 0.189
Temperature Range [Min] -40 °F
Locking Device Eccentric Locking Collar
Center of Bearing from Collar End 0.925
Temperature Range [Max] 250 °F
Dynamic Load Rating 3150 lbf
Static Load Rating [Max] 1760 lbf
Length Through Bore 1.221 in
Outer Ring Cylindrical
Center of Bearing to Back of Inner Ring 0.295 in
Groove Position 0.097
Weight 0.441 LB
EAN or UPC 4547359478792
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison