Skip to content Skip to navigation menu
JELPL Series Ball Bearing Pillow Block

JELPL-1

JELPL Series Ball Bearing Pillow Block
Item #101493991
  • Ball Bearing
  • Pillow Block
  • 1 in Shaft Diameter
  • 4 1/8 in Bolt Hole Spacing
JELPL Series Ball Bearing Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing
  • Pillow Block
  • 1 in Shaft Diameter
  • 4 1/8 in Bolt Hole Spacing
Lubrication Relubricatable
Shaft Height 1.3125 in
Housing Construction 1 Piece
Housing Width 1 1/2 in
Bolt Hole Spacing 4 1/8 in
End Type Open End
Temperature Range [Min] -40 °F
Plating Black Oxide
Shaft Dia. 1 in
Type Low Base
Bearing Insert A-JEL205-100D1
Housing Height 2 11/16 in
Center of Bearing from Back of Inner Ring 0.295
Locking Device Eccentric Locking Collar
Bearing Type Ball Bearing
Bearing Width 1.221 in
Groove Length 0.8125
Base Width 1 1/2 in
Dynamic Load Rating 3150 lbf
Tightening Torque [Max] 69 in lb
Inch/Metric Inch
Seal Type Contact Seals
Housing Material Cast Iron
Seal Material Nitrile Rubber
Temperature Range [Max] 250 °F
Static Load Rating [Max] 1760 lbf
RPM [Max] 5900 rpm
Housing No. PL205D1V50
Base Height 19/32 in
Housing Length 5 1/2 in
Series Jelpl
Weight 0.0 LB
EAN or UPC 4547359081121
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison