- Ball Bearing Insert
- Round Bore, Inch Type
- 2 in Inside Diameter
- 3.937 in Outside Diameter
- Standard-Duty
| Bearing Type | Ball Bearing |
| Collar O.D. | 2.992 in |
| Lubrication | Non-Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Outer Ring | Spherical |
| Outer Ring Width | 0.945 in |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 6550 lbf |
| Screw Size | 3/8-24 UNF |
| Dynamic Load Rating | 9750 lbf |
| Fillet Radius | 0.079 in |
| Radial Internal Clearance | CN |
| Inside Ring Type | Narrow |
| Material | Through Hardened Steel |
| Length Through Bore | 1.906 in |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 1.28 in |
| Collar Width | 0.815 in |
| Center of Bearing to Back of Inner Ring | 0.472 in |
| O.D. | 3.937 in |
| Basic Outer Ring | 211 |
| Seal Type | Contact Seals |
| Center of Bearing from Collar End | 1.433 |
| Bore Type | Round Bore, Inch Type |
| I.D. | 2 in |
| Duty | Standard-Duty |
| Overall Width | 1.906 in |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber |
| Screw Distance | 0.315 |
| Weight | 2.778 LB |
| EAN or UPC | 4547359791228 |

