- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 120 mm Inside Diameter
- 165 mm Outside Diameter
- 40.5 mm Width
| Enclosure | Open |
| Limiting Speed - Oil | 8800 rpm |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Dynamic Load Rating | 10800 lbf |
| O.D. | 165 mm |
| Contact Angle | 30° |
| Static Load Rating [Max] | 31500 lbf |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 7000 rpm |
| I.D. | 120 mm |
| Cage Material | Machined Phenolic |
| Precision Level | ISO Class 4 |
| Bearing Type | Angular Contact Ball Bearing |
| Fillet Radius | 1.1 mm |
| Load Center | 102.9 mm |
| Outer Ring Width | 20.25 mm |
| No. in Set | Duplex Set |
| Temperature Range [Min] | -40 °F |
| Preload Level | Medium |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Width | 20.25 mm |
| Weight | 5.229 LB |
| EAN or UPC | 4547359654875 |

