- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 110 mm Inside Diameter
- 150 mm Outside Diameter
- 36 mm Width
| I.D. | 110 mm |
| O.D. | 150 mm |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Oil | 9600 rpm |
| Dynamic Load Rating | 9350 lbf |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| No. in Set | Duplex Set |
| Load Center | 93.4 mm |
| Preload Level | Special |
| Static Load Rating [Max] | 26500 lbf |
| Cage Material | Machined Phenolic |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 4 |
| Contact Angle | 30° |
| Enclosure | Open |
| Ball Material | Steel |
| Fillet Radius | 1.1 mm |
| Inner Ring Width | 18 mm |
| Limiting Speed - Grease | 7700 rpm |
| Outer Ring Width | 18 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Weight | 3.792 LB |
| EAN or UPC | 4547359658545 |

