- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 100 mm Inside Diameter
- 140 mm Outside Diameter
- 36 mm Width
| Enclosure | Open |
| Inner Ring Width | 18 mm |
| O.D. | 140 mm |
| Cage Material | Machined Phenolic |
| Dynamic Load Rating | 9000 lbf |
| Fillet Radius | 1.1 mm |
| Outer Ring Width | 18 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 100 mm |
| Preload Level | Normal |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 24500 lbf |
| No. in Set | Duplex Set |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Angular Contact Ball Bearing |
| Ball Material | Steel |
| Limiting Speed - Grease | 8300 rpm |
| Limiting Speed - Oil | 10400 rpm |
| Precision Level | ISO Class 5 |
| Contact Angle | 30° |
| Load Center | 87.6 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 3.523 LB |
| EAN or UPC | 4547359654868 |

