- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 200 mm Inside Diameter
- 310 mm Outside Diameter
- 99 mm Width
| Contact Angle | 40° |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 49.5 mm |
| Temperature Range [Max] | 250 °F |
| Cage Material | Machined Brass |
| Limiting Speed - Oil | 2900 rpm |
| Preload Level | Special |
| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| I.D. | 200 mm |
| Dynamic Load Rating | 54000 lbf |
| Precision Level | ISO Class 4 |
| Static Load Rating [Max] | 153000 lbf |
| Limiting Speed - Grease | 3700 rpm |
| Enclosure | Open |
| Fillet Radius | 2.1 mm |
| Material | High Carbon Chrome Steel |
| O.D. | 310 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Ball Material | Steel |
| Load Center | 264.6 mm |
| Outer Ring Width | 49.5 mm |
| Weight | 60.407 LB |
| EAN or UPC | 4547359651485 |

