- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 160 mm Inside Diameter
- 240 mm Outside Diameter
- 72 mm Width
| Contact Angle | 40° |
| Dynamic Load Rating | 35500 lbf |
| Static Load Rating [Max] | 98000 lbf |
| Limiting Speed - Oil | 4800 rpm |
| Bore Type | Round Bore, Metric Type |
| Precision Level | ISO Class 4 |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Load Center | 204.7 mm |
| Temperature Range [Max] | 250 °F |
| Preload Level | Special |
| Cage Material | Phenolic |
| Fillet Radius | 2.1 mm |
| Outer Ring Width | 36 mm |
| No. in Set | Duplex Set |
| Bearing Type | Angular Contact Ball Bearing |
| Limiting Speed - Grease | 3800 rpm |
| Cage Type | Stratified |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 36 mm |
| Enclosure | Open |
| I.D. | 160 mm |
| O.D. | 240 mm |
| Weight | 23.087 LB |
| EAN or UPC | 4547359076806 |

