- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 150 mm Inside Diameter
- 225 mm Outside Diameter
- 67.5 mm Width
| Fillet Radius | 2.1 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 150 mm |
| Limiting Speed - Grease | 4000 rpm |
| Outer Ring Width | 33.75 mm |
| Preload Level | Special |
| Static Load Rating [Max] | 83000 lbf |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| No. in Set | Duplex Set |
| Cage Material | Machined Phenolic |
| Ball Material | Steel |
| Load Center | 191.9 mm |
| O.D. | 225 mm |
| Dynamic Load Rating | 30500 lbf |
| Contact Angle | 40° |
| Material | High Carbon Chrome Steel |
| Precision Level | Special Precision |
| Limiting Speed - Oil | 5200 rpm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Angular Contact Ball Bearing |
| Inner Ring Width | 33.75 mm |
| Weight | 19.445 LB |
| EAN or UPC | 4547359658521 |

