- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 140 mm Inside Diameter
- 210 mm Outside Diameter
- 63 mm Width
| Bearing Type | Angular Contact Ball Bearing |
| Load Center | 133.1 mm |
| Inner Ring Width | 31.5 mm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 30° |
| Cage Material | Nylon |
| Dynamic Load Rating | 25000 lbf |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 4 |
| Static Load Rating [Max] | 71000 lbf |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 5700 rpm |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 7100 rpm |
| I.D. | 140 mm |
| Ball Material | Steel |
| Cage Type | Fiber Glass Reinforced |
| O.D. | 210 mm |
| Preload Level | Normal |
| No. in Set | Duplex Set |
| Outer Ring Width | 31.5 mm |
| Weight | 15.413 LB |
| EAN or UPC | 4547359665260 |

