- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 54 mm Width
| Enclosure | Open |
| Limiting Speed - Oil | 6300 rpm |
| Outer Ring Width | 27 mm |
| O.D. | 180 mm |
| Ball Material | Steel |
| No. in Set | Duplex Set |
| Contact Angle | 40° |
| Bearing Type | Angular Contact Ball Bearing |
| Inner Ring Width | 27 mm |
| Precision Level | Special Precision |
| Dynamic Load Rating | 20000 lbf |
| Load Center | 153.6 mm |
| Cage Type | Stratified |
| Limiting Speed - Grease | 5000 rpm |
| Temperature Range [Min] | -40 °F |
| Cage Material | Phenolic |
| Preload Level | Special |
| I.D. | 120 mm |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore, Metric Type |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 51500 lbf |
| Fillet Radius | 2 mm |
| Weight | 9.921 LB |
| EAN or UPC | 4547359594997 |

