- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 110 mm Inside Diameter
- 170 mm Outside Diameter
- 54 mm Width
| Dynamic Load Rating | 19900 lbf |
| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| I.D. | 110 mm |
| Material | High Carbon Chrome Steel |
| O.D. | 170 mm |
| Limiting Speed - Grease | 5400 rpm |
| Contact Angle | 40° |
| Fillet Radius | 2 mm |
| Ball Material | Steel |
| Cage Type | Fiber Glass Reinforced |
| Outer Ring Width | 27 mm |
| Cage Material | Nylon |
| Static Load Rating [Max] | 50000 lbf |
| Temperature Range [Min] | -40 °F |
| Preload Level | Normal |
| Load Center | 145.1 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 27 mm |
| Precision Level | ISO Class 4 |
| Bearing Type | Angular Contact Ball Bearing |
| Limiting Speed - Oil | 6800 rpm |
| Weight | 9.436 LB |
| EAN or UPC | 4547359816280 |

