- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 45 mm Width
| Material | High Carbon Chrome Steel |
| Contact Angle | 30° |
| Cage Material | Machined Brass |
| Outer Ring Width | 22.5 mm |
| Bore Type | Round Bore, Metric Type |
| Load Center | 95.1 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 100 mm |
| Enclosure | Open |
| Inner Ring Width | 22.5 mm |
| O.D. | 150 mm |
| Preload Level | Normal |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Precision Level | ISO Class 4 |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.5 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Weight | 5.908 LB |
| EAN or UPC | 4547359651461 |

