- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 40.5 mm Width
| Contact Angle | 30° |
| Ball Material | Steel |
| Bearing Type | Angular Contact Ball Bearing |
| No. in Set | Duplex Set |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 1.1 mm |
| Outer Ring Width | 20.25 mm |
| O.D. | 125 mm |
| Cage Material | Machined Phenolic |
| Inner Ring Width | 20.25 mm |
| Precision Level | ISO Class 4 |
| I.D. | 80 mm |
| Weight | 3.765 LB |
| EAN or UPC | 4547359076684 |

