- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 36 mm Width
| Temperature Range [Min] | -40 °F |
| Load Center | 94 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Angular Contact Ball Bearing |
| Precision Level | ISO Class 4 |
| O.D. | 110 mm |
| Temperature Range [Max] | 250 °F |
| I.D. | 70 mm |
| Static Load Rating [Max] | 20500 lbf |
| No. in Set | Duplex Set |
| Inner Ring Width | 18 mm |
| Preload Level | Normal |
| Limiting Speed - Oil | 10600 rpm |
| Contact Angle | 40° |
| Cage Material | Machined Phenolic |
| Outer Ring Width | 18 mm |
| Fillet Radius | 1.1 mm |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 8300 rpm |
| Dynamic Load Rating | 9350 lbf |
| Ball Material | Steel |
| Enclosure | Open |
| Weight | 2.584 LB |
| EAN or UPC | 4547359076653 |

