- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 33 mm Width
| Enclosure | Open |
| Outer Ring Width | 16.5 mm |
| Precision Level | ISO Class 4 |
| Cage Material | Machined Phenolic |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 12300 rpm |
| Preload Level | Normal |
| Fillet Radius | 1.1 mm |
| Load Center | 81.9 mm |
| Static Load Rating [Max] | 15600 lbf |
| Bearing Type | Angular Contact Ball Bearing |
| Dynamic Load Rating | 7550 lbf |
| Temperature Range [Max] | 250 °F |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 9700 rpm |
| Contact Angle | 40° |
| I.D. | 60 mm |
| O.D. | 95 mm |
| Inner Ring Width | 16.5 mm |
| Weight | 1.746 LB |
| EAN or UPC | 4547359791204 |

