- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 55 mm Inside Diameter
- 90 mm Outside Diameter
- 33 mm Width
| Fillet Radius | 1.1 mm |
| Ball Material | Steel |
| Inner Ring Width | 16.5 mm |
| Cage Material | Machined Phenolic |
| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| Temperature Range [Max] | 250 °F |
| Preload Level | Normal |
| Limiting Speed - Grease | 10300 rpm |
| Contact Angle | 40° |
| Bearing Type | Angular Contact Ball Bearing |
| Material | High Carbon Chrome Steel |
| I.D. | 55 mm |
| O.D. | 90 mm |
| Limiting Speed - Oil | 13100 rpm |
| Static Load Rating [Max] | 14400 lbf |
| Outer Ring Width | 16.5 mm |
| Enclosure | Open |
| Dynamic Load Rating | 7200 lbf |
| Precision Level | Special Precision |
| Load Center | 77.7 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 1.662 LB |
| EAN or UPC | 4547359076615 |

