- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 28.5 mm Width
| Cage Type | Stratified |
| Precision Level | ISO Class 4 |
| Static Load Rating [Max] | 12500 lbf |
| Outer Ring Width | 14.25 mm |
| Preload Level | Normal |
| Contact Angle | 40° |
| Fillet Radius | 1 mm |
| I.D. | 50 mm |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 11500 rpm |
| Inner Ring Width | 14.25 mm |
| Limiting Speed - Oil | 14600 rpm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Angular Contact Ball Bearing |
| Enclosure | Open |
| O.D. | 80 mm |
| Cage Material | Phenolic |
| Dynamic Load Rating | 6650 lbf |
| Load Center | 69.2 mm |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| No. in Set | Duplex Set |
| Weight | 1.032 LB |
| EAN or UPC | 4547359597424 |

