NTN Bearing Corp.
HSB913CDTP2
Ultra High-Speed Single Row Angular Contact Ball Bearing
Item #105703655
- Round Bore
- Angular Contact Ball Bearing
- 65 mm Inside Diameter
- 90 mm Outside Diameter
- 26 mm Width
| Static Load Rating [Max] | 4800 lbf |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 13 mm |
| O.D. | 90 mm |
| Limiting Speed - Grease | 9400 rpm |
| Material | High Carbon Chrome Steel |
| I.D. | 65 mm |
| Dynamic Load Rating | 5200 lbf |
| Bearing Arrangement | Tandem |
| Precision Level | ISO Class 2 |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Bearing Type | Angular Contact Ball Bearing |
| Contact Angle | 15° |
| Enclosure | Open |
| Inner Ring Width | 13 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1 mm |
| No. in Set | Duplex Set |
| Limiting Speed - Oil | 13000 rpm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Weight | 0.952 LB |
| EAN or UPC | 4547359076394 |
