NTN Bearing Corp.
HSB909CDTP2
Ultra High-Speed Single Row Angular Contact Ball Bearing
Item #104065300
- Round Bore
- Angular Contact Ball Bearing
- 45 mm Inside Diameter
- 68 mm Outside Diameter
- 24 mm Width
| Contact Angle | 15° |
| O.D. | 68 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 12 mm |
| Inner Ring Width | 12 mm |
| Bearing Arrangement | Tandem |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Angular Contact Ball Bearing |
| Ball Material | Steel |
| Rows of Balls | Single |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| No. in Set | Duplex Set |
| Temperature Range [Max] | 250 °F |
| I.D. | 45 mm |
| Bore Type | Round Bore |
| Precision Level | ISO Class 2 |
| Weight | 0.597 LB |
| EAN or UPC | 4547359076349 |
