NTN Bearing Corp.
HSB022T1BDB/GNP4L
Ultra High-Speed Single Row Angular Contact Ball Bearing
Item #103232258
- Round Bore
- Angular Contact Ball Bearing
- 110 mm Inside Diameter
- 170 mm Outside Diameter
- 56 mm Width
| Rows of Balls | Single |
| Precision Level | ISO Class 4 |
| Limiting Speed - Grease | 4200 rpm |
| Bearing Type | Angular Contact Ball Bearing |
| Enclosure | Open |
| Bearing Arrangement | Back-to-Back |
| No. in Set | Duplex Set |
| Outer Ring Width | 28 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 20700 lbf |
| Static Load Rating [Max] | 20100 lbf |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2 mm |
| Preload Level | Normal |
| O.D. | 170 mm |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 5600 rpm |
| Ball Material | Steel |
| I.D. | 110 mm |
| Bore Type | Round Bore |
| Contact Angle | 40° |
| Inner Ring Width | 28 mm |
| Weight | 9.266 LB |
| EAN or UPC | 4547359594973 |
