NTN Bearing Corp.
HSB020CDTBT/GLP4
Ultra High-Speed Single Row Angular Contact Ball Bearing
Item #104064611
- Round Bore
- Angular Contact Ball Bearing
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 96 mm Width
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Fillet Radius | 1.5 mm |
| O.D. | 150 mm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Preload Level | Light |
| Contact Angle | 15° |
| I.D. | 100 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 4 |
| Outer Ring Width | 24 mm |
| Enclosure | Open |
| Bearing Arrangement | Tandem |
| Inner Ring Width | 24 mm |
| Bearing Type | Angular Contact Ball Bearing |
| No. in Set | Quadruplex Set |
| Inch/Metric | Metric |
| Weight | 11.821 LB |
| EAN or UPC | 4547359076301 |
