NTN Bearing Corp.
HSB018CDBT/GNP4
Ultra High-Speed Single Row Angular Contact Ball Bearing
Item #104066927
- Round Bore
- Angular Contact Ball Bearing
- 90 mm Inside Diameter
- 140 mm Outside Diameter
- 72 mm Width
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Bearing Arrangement | Back-to-Back |
| Temperature Range [Min] | -40 °F |
| Preload Level | Normal |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 24 mm |
| Rows of Balls | Single |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| I.D. | 90 mm |
| Outer Ring Width | 24 mm |
| Fillet Radius | 1.5 mm |
| Precision Level | ISO Class 4 |
| Enclosure | Open |
| O.D. | 140 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Contact Angle | 15° |
| No. in Set | Triplex Set |
| Weight | 5.434 LB |
| EAN or UPC | 4547359076264 |
