NTN Bearing Corp.
HSB016CDBT/GNP4
Ultra High-Speed Single Row Angular Contact Ball Bearing
Item #101476516
- Round Bore
- Angular Contact Ball Bearing
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 66 mm Width
| I.D. | 80 mm |
| Enclosure | Open |
| Fillet Radius | 1.1 mm |
| Inner Ring Width | 22 mm |
| Preload Level | Normal |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Outer Ring Width | 22 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| No. in Set | Triplex Set |
| Bearing Arrangement | Back-to-Back |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Bearing Type | Angular Contact Ball Bearing |
| Contact Angle | 15° |
| Rows of Balls | Single |
| O.D. | 125 mm |
| Precision Level | ISO Class 4 |
| Snap Ring | No Snap Ring |
| Weight | 5.659 LB |
| EAN or UPC | 4547359076172 |
