NTN Bearing Corp.
HSB015CDB/G1P4
Ultra High-Speed Single Row Angular Contact Ball Bearing
Item #104526112
- Round Bore
- Angular Contact Ball Bearing
- 75 mm Inside Diameter
- 115 mm Outside Diameter
- 40 mm Width
| O.D. | 115 mm |
| Precision Level | ISO Class 4 |
| Bore Type | Round Bore |
| No. in Set | Duplex Set |
| Material | High Carbon Chrome Steel |
| I.D. | 75 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 7600 rpm |
| Preload Level | Special |
| Dynamic Load Rating | 11500 lbf |
| Limiting Speed - Oil | 10000 rpm |
| Ball Material | Steel |
| Static Load Rating [Max] | 10100 lbf |
| Inch/Metric | Metric |
| Inner Ring Width | 20 mm |
| Bearing Arrangement | Back-to-Back |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.1 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Contact Angle | 15° |
| Outer Ring Width | 20 mm |
| Weight | 2.95 LB |
| EAN or UPC | 4547359665239 |
