NTN Bearing Corp.
HSB014CDB/GNP5
Ultra High-Speed Single Row Angular Contact Ball Bearing
Item #104062909
- Round Bore
- Angular Contact Ball Bearing
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 40 mm Width
| Bearing Arrangement | Back-to-Back |
| Limiting Speed - Oil | 11000 rpm |
| Material | High Carbon Chrome Steel |
| I.D. | 70 mm |
| Static Load Rating [Max] | 9000 lbf |
| O.D. | 110 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Preload Level | Normal |
| Dynamic Load Rating | 10700 lbf |
| No. in Set | Duplex Set |
| Fillet Radius | 1.1 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 20 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 5 |
| Rows of Balls | Single |
| Outer Ring Width | 20 mm |
| Bore Type | Round Bore |
| Contact Angle | 15° |
| Limiting Speed - Grease | 8200 rpm |
| Weight | 2.782 LB |
| EAN or UPC | 4547359076103 |
