NTN Bearing Corp.
HSB010CDBCS04P4
Ultra High-Speed Single Row Angular Contact Ball Bearing
Item #110752815
- Round Bore
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 32 mm Width
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 5150 lbf |
| Bearing Arrangement | Back-to-Back |
| Contact Angle | 15° |
| Dynamic Load Rating | 7650 lbf |
| Bore Type | Round Bore |
| Precision Level | ISO Class 4 |
| Enclosure | Open |
| Rows of Balls | Single |
| Bearing Type | Angular Contact Ball Bearing |
| Fillet Radius | 1 mm |
| Material | High Carbon Chrome Steel |
| Inner Ring Width | 16 mm |
| Inch/Metric | Metric |
| O.D. | 80 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 15000 rpm |
| Ball Material | Steel |
| I.D. | 50 mm |
| Limiting Speed - Grease | 11000 rpm |
| Outer Ring Width | 16 mm |
| Snap Ring | No Snap Ring |
| No. in Set | Duplex Set |
| Weight | 1.107 LB |
| EAN or UPC | 4547359862843 |
